Check Availability
  • JONARD TOOLS 

    LC, FC Visual Fault Locator Kit

  • Item # 20FV10
  • Mfr. Model # VFL-150
LC, FC Visual Fault Locator Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FV10
Mfr. Model # VFL-150
UNSPSC #41113644
Shipping Weight 0.35 lbs
Country of Origin China *
Item Visual Fault Locator Kit
Application Fiber Tracing, Fiber Routing, Continuity Testing and to Locate Breakpoints with Bending and Cracking of the Fiber
For Use With Fiber Optic Cables
Features Operates in Either CW (Continuous Wave) or Pulsed Mode
Adapter Type FC/LC
Connector Type LC, FC
Includes Visual Fault Locator, (2) AAA Batteries, FC/LC Adapter
* This product's country of origin is subject to change

Compliance and Restrictions