Check Availability
  • JONARD TOOLS 

    Clip Setter, Steel, Set/Remove, 6 3/4 In

  • Item # 2TDL8
  • Mfr. Model # CS-1022
Clip Setter, Steel, Set/Remove, 6 3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TDL8
Mfr. Model # CS-1022
UNSPSC #27111510
Shipping Weight 0.04 lbs
Country of Origin China *
Item Clip Setter
Material Steel
Tip Shape Set and Remove
Length (In.) 6-3/4
Color Nickel Plated
Application For Insertion and Removal of E & C Clips
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov