Check Availability
  • JONARD TOOLS 

    Captive Spring Hook, Steel, 7 In, PK5

  • Item # 2TDL7
  • Mfr. Model # M-145/5
Captive Spring Hook, Steel, 7 In, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TDL7
Mfr. Model # M-145/5
UNSPSC #31162602
Shipping Weight 0.1 lbs
Country of Origin Pakistan *
Item Captive Spring Hook
Material Steel
Tip Shape Hook
Length (In.) 7
Color Nickel Plated
Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov