Check Availability
  • Alignment Tools
  • JONARD TOOLS 

    Alignment Tool, Flat Ends, PK10

  • Item # 2TDN3
  • Mfr. Model # AT-6241/10
Alignment Tool, Flat Ends, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TDN3
Mfr. Model # AT-6241/10
UNSPSC #27113204
Shipping Weight 0.12 lbs
Country of Origin China *
Item Alignment Tool
Material Plastic
Tip Shape Both Flat
Length (In.) 7
Color Tan
Features Non-conductive
Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov