Check Availability
  • Alignment Tools
  • JONARD TOOLS 

    Alignment Kit, 5 Pc, Non-conductive

  • Item # 2TDL9
  • Mfr. Model # TK-AT5
Alignment Kit, 5 Pc, Non-conductive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TDL9
Mfr. Model # TK-AT5
UNSPSC #27111510
Shipping Weight 0.05 lbs
Country of Origin China *
Item Alignment Tool Kit
Number of Pieces 5
Material Wood and Plastic
Tip Shape Assorted
Length (In.) 7
Color Assorted
Features Non-conductive
Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
Includes 2TDN2 Tripot, 2TDN3 Alignment Tool, 2TDN1 Spudger, 2TDN4 Orange Stick, 2RZU5 Probe Pick
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov