Check Availability
  • JONARD TOOLS 

    6" Fiber Optic Fiber Optic Cable Stripper, 1.6 - 3mm, 900 - 250 Micron to 125 Micron Capacity

  • Item # 2RZU9
  • Mfr. Model # JIC-375
6" Fiber Optic Fiber Optic Cable Stripper, 1.6 - 3mm, 900 - 250 Micron to 125 Micron Capacity Fiber Optic Cable Stripper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2RZU9
Mfr. Model # JIC-375
UNSPSC #27111510
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Fiber Optic Cable Stripper
Insulated Yes
Overall Length 6"
Capacity 1.6 - 3mm, 900 - 250 Micron to 125 Micron
Cable Type Fiber Optic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip Only
Adjustable Manual
Handle Type Dipped
Handle Material TPR (Thermoplastic Rubber)
Features 1 Hole Strips Fiber Jacket, 1 Hole Strips Buffer Coating, 1 Hole Strips Cable to Glass Fiber
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov