Check Availability
  • JONARD TOOLS 

    5-1/2" Various Cables Cable Sheath Stripper and Ring Tool, 1/8" to 3/8" Capacity

  • Item # 2RZU8
  • Mfr. Model # JIC-4366
5-1/2" Various Cables Cable Sheath Stripper and Ring Tool, 1/8" to 3/8" Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2RZU8
Mfr. Model # JIC-4366
UNSPSC #27111510
Shipping Weight 0.3 lbs
Country of Origin China *
Item Cable Sheath Stripper and Ring Tool
Insulated Yes
Overall Length 5-1/2"
Capacity 1/8" to 3/8"
Cable Type Various Cables
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip/Crimp
Adjustable Manual
Handle Type Cushion Grip
Handle Material Plastic
Features 1 Blade to Butt PVC Sheathing, Second Blade to Strip Sheathing, Two Adjustments for .018" to .031" Thick Plastic, Fabric or Rubber Insulation, Handles Cable Diameters 1/8" to 3/8", Includes Spare Blades
Includes (1) Spare Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov