Check Availability
  • JONARD TOOLS 

    11-PC Insulated Tool Kit

  • Item # 2TDP7
  • Mfr. Model # TK-110INS
11-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Insulated tools help protect you from shock in case of accidental tool contact with voltage up to 1000V. Set includes a handy folding zippered case for easy transport.
Show More Close
 

Technical Specifications

Item # 2TDP7
Mfr. Model # TK-110INS
UNSPSC #27113201
Catalog Page 854
Shipping Weight 4.5 lbs
Country of Origin China *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 11
Number of Electrical and Telecomm Tools 1
Number of Pliers 3
Number of Screwdrivers 6
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included No
Electrical and Telecomm Tools Included No. INP-4065 6-1/2" Wire Stripper
Pliers Included Mfr. No. INP-1072 7-1/4" Linemans, No. INP-2065 6-1/4" Long Nose, No. INP-3062 6-1/4" Diagonal Cutting
Screwdrivers Included Slotted Mfr. No. INS-475 3/32" x 3", No. INS-4100 1/8" x 4", No. INS-6150 1/4" x 6", No. INS-8175 5/16" x 7", Phillips Mfr. No. INS-180 #1 x 3", No. INS-2100 #2 x 4", No. INS-3150 #3 x 6"
Standards IEC 60900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms