Check Availability
  • JOMAR VALVE - THE GREEN STUFF 

    8 oz. Can General Purpose Thread Sealant with 3000 psi, Green

  • Item # 41NK84
  • Mfr. Model # 400-103
8 oz. Can General Purpose Thread Sealant with 3000 psi, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41NK84
Mfr. Model # 400-103
UNSPSC #31201612
Shipping Weight 0.9 lbs
Country of Origin USA *
Item General Purpose Thread Sealant
Size 8 oz.
Container Type Can
Strength High
Color Green
Gas Pressure Range 3000 psi
Liquid Pressure Range 10,000 psi
Full Cure Soft Set
Begins to Harden Not Specified
Application Temp. Range -40 Degrees to 400 Degrees F
Performance Temp. Range -50 Degrees to 400 Degrees F
Flash Point 921 Degrees F
Specific Gravity 1.41
For Use With Metal Threaded Joints Fittings and Valves
Application Plumbing, Industrial, Gas and Piping
Standards CSA, NSF
* This product's country of origin is subject to change