Check Availability
  • Manual Ball Valves
  • JOMAR VALVE 

    Chrome Plated Brass FIP Ball Valve, Lever, 1/4" Pipe Size

  • Item # 58ZL13
  • Mfr. Model # T-84-M
Chrome Plated Brass FIP Ball Valve, Lever, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from an alloy of copper and zinc, this brass valve offers malleability and corrosion resistance, with added durability. Brass is stronger and harder than copper, yet more malleable than steel and iron, allowing the valve to resist cracking. It can withstand extremely high temperatures, and will not rust.
Show More Close
 

Technical Specifications

Item # 58ZL13
Mfr. Model # T-84-M
UNSPSC #40141607
Shipping Weight 0.19 lbs
Country of Origin Italy *
Item Ball Valve
Body Material Chrome Plated Brass
Body Style Ball
General Connection Type FIP
Valve Structure Mini
Pipe Size 1/4"
Tube Size 1/4"
Connection Type FIP
Port Standard
Max. Pressure 450
Max. Steam Pressure 450
Temp. Range 450
Ball Material Nickel Plated Brass
Seat Material PTFE
Stem Type Buna
Handle Type Lever
Handle Material Nylon 66 - 30% glass filled
Stem Material Brass
Body Seal Material Brass
Hose I.D. 1/4"
Features 450 WOG
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards MSS, ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.

Alternate Search Terms