Check Availability
  • JOMAR VALVE 

    Brass Sweat x Sweat Ball Valve, Lever, 3/4" Pipe Size

  • Item # 41NK82
  • Mfr. Model # 100-414G
Brass Sweat x Sweat Ball Valve, Lever, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41NK82
Mfr. Model # 100-414G
UNSPSC #40141607
Shipping Weight 0.76 lbs
Country of Origin Italy *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Sweat
Valve Structure 2-Piece
Pipe Size 3/4"
Connection Type Sweat x Sweat
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range -40 Degrees to 450 Degrees F
Ball Material Brass
Seat Material TFM(TM)
Stem Type Blowout Proof
Handle Type Lever
Handle Material Dacromet Coated Steel
Stem Material Brass
Body Seal Material FPM
Hose I.D. 3/4"
Features Italian, Triple Stem Seal, Life Time Warranty, Heavy Pattern
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms