Check Availability
  • JOMAR VALVE 

    Brass FNPT x Flare Gas Ball Valve, Tee, 1/2" Pipe Size

  • Item # 36FN26
  • Mfr. Model # 101-503
Brass FNPT x Flare Gas Ball Valve, Tee, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36FN26
Mfr. Model # 101-503
UNSPSC #40141607
Shipping Weight 0.4 lbs
Country of Origin Italy *
Item Gas Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1/2"
Connection Type FNPT x Flare
Port Standard
Max. Pressure 600 psi CWP
Max. Steam Pressure 0 psi WSP
Temp. Range -40 Degrees to 450 Degrees F
Ball Material Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Tee
Handle Material Aluminum
Stem Material Brass
Body Seal Material FPM
Hose I.D. 1/2"
Features Heavy Patten Gas Appliance Valve
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Show More Close
 

Alternate Search Terms