Check Availability
  • JOHNSON 

    Self-Leveling Horizontal, Manual-Leveling Vertical Rotary Laser, Horizontal, Interior

  • Item # 468V60
  • Mfr. Model # 40-6519
Self-Leveling Horizontal, Manual-Leveling Vertical  Rotary Laser, Horizontal, Interior Rotary Laser,Red,Horizontal Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 468V60
Mfr. Model # 40-6519
UNSPSC #27111802
Shipping Weight 17.83 lbs
Country of Origin China *
Laser Tool Product Grouping Rotary Lasers
Item Rotary Laser
Laser Usage Environment Interior
Laser Projection Horizontal
Leveling Type Self-Leveling Horizontal, Manual-Leveling Vertical
Number of Beams 2
Number of Dots 0
Number of Lines 2
Laser Color Red
Range w/o Detector 200 ft.
Range w/Detector 800 ft.
Accuracy +/-3/16" @ 50 ft.
IP Rating 54
Grade Capability Single
Laser Class 3A
Auto Leveling Range +/-3 Degrees
Visual/Audible Indicators Yes
Auto Shutoff No
Plumb Down No
Plumb Up Yes
Total Number of Vials 1
Number of Plumb Vials 1
Number of Level Vials 1
Number of 45 Degree Vials 0
Preset Angle None
Rotating Speed 200, 500, 800 rpm
Thread Size 5/8-11
Number of Scanning Modes 0
Length 5-45/64"
Width 3-1/2"
Height 5-3/4"
Features Split Beam Establishes A 90 Degrees Angle, Locking Compensator Protects Pendulum During Transport
Power Source (6) AA Batteries
Includes (6) AA Alkaline Batteries, Detector with Clamp and (2) AAA Alkaline Batteries, Tinted Glasses, Magnetic Target, 8 ft. Grade Rod, Elevating Tripod, Hard-Shell Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.