Check Availability
  • JOHNSON 

    Rafter Angle Square,7 In,Aluminum

  • Item # 6A513
  • Mfr. Model # RAS1
Rafter Angle Square,7 In,Aluminum Rafter Angle Square,7 In,Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6A513
Mfr. Model # RAS1
UNSPSC #27111803
Catalog Page 881
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Rafter Angle Square
Material Milled Aluminum
Finish Low Glare Powder Coated
Size 7"
Features Permanent Graduations
Includes Instruction Manual
* This product's country of origin is subject to change

Compliance and Restrictions