Check Availability
  • JOHNSON 

    Pencil, Carpenter, Pk12

  • Item # 3A920
  • Mfr. Model # CPB-12
Pencil, Carpenter, Pk12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3A920
Mfr. Model # CPB-12
UNSPSC #44121706
Catalog Page 881
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Carpenter Pencil
Length (In.) 7
Width (In.) 1/2
Lead Type Medium Graphite
Point Type Flat
Body Yellow Cedar Basswood
Package Quantity 12
* This product's country of origin is subject to change