Check Availability
Nonmagnetic, Aluminum Box Level, 48" Length, Top Read: Yes
  • JOHNSON 

    Nonmagnetic, Aluminum Box Level, 48" Length, Top Read: Yes

  • Item # 48FX35
  • Mfr. Model # 1717-4800
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Make sure your construction projects are straight and plumb this level from Johnson. Used by carpenters, electricians, plumbers, machinists and many more tradesmen and professionals, this level helps to ensure that a surface or angle is level or properly plumbed. Use for everything from hanging pictures to aligning joints in a building project.
Show More Close
 

Technical Specifications

Item # 48FX35
Mfr. Model # 1717-4800
UNSPSC #27111802
Catalog Page 879
Shipping Weight 2.67 lbs
Country of Origin China *
Item Box Level
Frame Material Aluminum
Length 48"
Magnetic/Nonmagnetic Nonmagnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 1
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy +/-0.024"
Vial Type Block
Vial Material Acrylic
Number of Magnets 0
Magnet Type None
Color Yellow
Features Lifetime guarantee, Guaranteed accuracy, Patented Glo-View(R) recharges the vial surrounds from light sources for easy-read in low light, Domed level vial offers 320 Degrees visibility, Large comfortable rubberized hand grips, Reinforced aerospace aluminum allow frame, Removable GripTight(TM) end caps hold level in place

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms