Check Availability
  • Stud Finders
  • JOHNSON 

    Magnetic Stud Finder

  • Item # 5LC22
  • Mfr. Model # 160
Magnetic Stud Finder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5LC22
Mfr. Model # 160
UNSPSC #27111810
Catalog Page 885
Shipping Weight 0.05 lbs
Country of Origin China *
Item Magnetic Stud Finder
Features Level Vial, High Impact Plastic Body and Acrylic Cover, Quickly Locate Metal Studs or Nails
Size 1-5/8 x 3-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.