Check Availability
  • JOHNSON 

    Aluminum Box Level, 78" Length, Magnetic, Top Read: Yes

  • Item # 48FX47
  • Mfr. Model # 1738-7800
Aluminum Box Level, 78" Length, Magnetic, Top Read: Yes
Qty
  • Web Price
    $137.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Make sure your construction projects are straight and plumb this level from Johnson. Used by carpenters, electricians, plumbers, machinists and many more tradesmen and professionals, this level helps to ensure that a surface or angle is level or properly plumbed. Use for everything from hanging pictures to aligning joints in a building project.
Show More Close
 

Technical Specifications

Item # 48FX47
Mfr. Model # 1738-7800
UNSPSC #27111802
Catalog Page 879
Shipping Weight 5.05 lbs
Country of Origin China *
Item Box Level
Frame Material Aluminum
Length 78"
Magnetic/Nonmagnetic Magnetic
Top Read Yes
Total Number of Vials 4
Number of Plumb Vials 2
Number of Level Vials 2
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy +/-0.039"
Vial Type Block
Vial Material Acrylic
Number of Magnets 10
Magnet Type Rare Earth
Color Orange
Features Powerful GripTight(TM) v-groove rare earth magnets hold to flat or round ferrous metal surfaces, Lifetime guarantee, Maximum accuracy, Patented Glo-View(R) recharges the vial surrounds from light sources for easy-read in low light, Domed level vial offers 320 Degrees visibility, Large comfortable rubberized hand grips, Reinforced aerospace aluminum allow frame, Removable GripTight(TM) end caps hold level in place
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms