Check Availability
  • JOHNSON LEVEL & TOOL 

    Self-Leveling, Magnetically Dampened Compensator Dot Laser, Horizontal and Vertical, Interior

  • Item # 48TJ30
  • Mfr. Model # 40-6693
Self-Leveling, Magnetically Dampened Compensator Dot Laser, Horizontal and Vertical, Interior
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TJ30
Mfr. Model # 40-6693
UNSPSC #27111802
Shipping Weight 4.3 lbs
Country of Origin China *
Laser Tool Product Grouping Dot Lasers
Item Dot Laser
Laser Usage Environment Interior
Laser Projection Horizontal and Vertical
Leveling Type Self-Leveling, Magnetically Dampened Compensator
Number of Beams 3
Number of Dots 3
Number of Lines 0
Laser Color Red
Range w/o Detector 100 ft.
Accuracy +/-1/8" @ 50 ft.
IP Rating 54
Grade Capability Single
Slope +/-5 Degrees
Laser Class 3A
Auto Leveling Range +/-3 Degrees
Visual/Audible Indicators Yes
Auto Shutoff No
Plumb Down Yes
Plumb Up Yes
Total Number of Vials 0
Number of Plumb Vials 0
Number of Level Vials 0
Number of 45 Degree Vials 0
Preset Angle None
Thread Size 1/4-20, 5/8-11
Number of Scanning Modes 0
Length 2"
Width 5"
Height 5-1/2"
Features Self-Leveling, Locking Pendulum Assures Durability In Transportation, Laser Housing Design Allows Fast and Easy, Top and Bottom Track Installation, Bright Bold Dots Assure Enhanced Visibility
Power Source (3) AA Batteries
Includes Multi-Functional Magnetic Base, (3) AA Alkaline Batteries, Mounting Strap, Magnetic Target, Warranty Card, Soft-Sided Pouch, Hard-Shell Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions