Check Availability
  • JOHNSON LEVEL & TOOL 

    Aluminum Box Level, 96" Length, Nonmagnetic, Top Read: Yes

  • Item # 48TJ48
  • Mfr. Model # 1896
Aluminum Box Level, 96" Length, Nonmagnetic, Top Read: Yes
Qty
  • Web Price
    $244.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Make sure your construction projects are straight and plumb this level from Johnson. Used by carpenters, electricians, plumbers, machinists and many more tradesmen and professionals, this level helps to ensure that a surface or angle is level or properly plumbed. Use for everything from hanging pictures to aligning joints in a building project.
Show More Close
 

Technical Specifications

Item # 48TJ48
Mfr. Model # 1896
UNSPSC #27111802
Catalog Page 879
Shipping Weight 4.8 lbs
Country of Origin Austria *
Item Box Level
Frame Material Aluminum
Length 96"
Magnetic/Nonmagnetic Nonmagnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy 0.017 Degrees /0.3mm/M
Vial Type Block
Vial Material Acrylic
Number of Magnets 0
Magnet Type None
Color Orange
Features Magnified Vial, GloView Vial, Shock Resistant End Caps Protect Frame, Ergonomic Rubber Hand Grips, Shatter Proof Block Vials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms