Check Availability
  • JOHNSON 

    Electronic Digital Indicator, 0 to 12.75mm Range, 0.001mm/0.0001" Resolution, 0.008mm Accuracy

  • Item # 21XK44
  • Mfr. Model # 1455-0200
Electronic Digital Indicator, 0 to 12.75mm Range, 0.001mm/0.0001" Resolution, 0.008mm Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XK44
Mfr. Model # 1455-0200
UNSPSC #41111917
Catalog Page 881
Shipping Weight 0.89 lbs
Country of Origin China *
Item Electronic Digital Indicator
Resolution 0.001mm/0.0001"
Accuracy 0.008mm
Range 0 to 12.75mm
Bezel Yes
Long Form Calibration Certificate No
Features Inch/mm Conversion at Any Position, Relative and Absolute Measurement, Upper and Lower Limit Preset, Auto Power On/Off
Includes 3V Lithium Battery, Hard Case
* This product's country of origin is subject to change

Compliance and Restrictions