Check Availability
  • JOHNSON 

    Digital Caliper 0-6"/0-150mm Range, 0.001"/0.05mm/1/64" Resolution, Stainless Steel

  • Item # 21XK35
  • Mfr. Model # 1889-0600
Digital Caliper 0-6"/0-150mm Range, 0.001"/0.05mm/1/64" Resolution, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Johnson digital caliper features a zero-set button to help with calibration. A low-battery indicator can help you monitor the remaining power in each tool, while auto-shutoff functions help to keep batteries from draining. It displays decimal inches, fractions, and metric graduations. It is designed to measure both inside areas and outside areas of objects using upper and lower jaws. Measurements are displayed on a digital readout. Caliper includes a hard case.
Show More Close
 

Technical Specifications

Item # 21XK35
Mfr. Model # 1889-0600
UNSPSC #41111621
Catalog Page 881
Shipping Weight 0.87 lbs
Country of Origin China *
Item Digital Caliper
Caliper Grouping Digital Caliper
Caliper Range 0-6"/0-150mm
Resolution 0.001"/0.05mm/1/64"
IP Rating Not Rated
SPC Output No
Accuracy +/-0.001"/0.05mm
Caliper Material Stainless Steel
Absolute Positioning Yes
Jaw Depth 1-9/16"
Long Form Calibration Certificate No
Features Zero Calibration Button, Auto-Shut Off, Low Battery Indicator, 3V Lithium Battery, Hard Case Included
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.