Check Availability
  • JOHNSON 

    Digital Bore Gauge Indicator, Various Range, 0.002mm Resolution, 0.012mm Accuracy

  • Item # 21XK45
  • Mfr. Model # 1456-0000
Digital Bore Gauge Indicator, Various Range, 0.002mm Resolution, 0.012mm Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XK45
Mfr. Model # 1456-0000
UNSPSC #41113901
Catalog Page 881
Shipping Weight 2.51 lbs
Country of Origin China *
Item Digital Bore Gauge Indicator
Resolution 0.002mm
Accuracy 0.012mm
Range Various
Bezel Yes
Long Form Calibration Certificate No
Features Inch/mm Conversion at Any Position, Relative and Absolute Measurement, Upper and Lower Limit Preset, Auto Power On/Off, Data Output RS232
Includes 3V Lithium Battery, Hard Case
* This product's country of origin is subject to change

Compliance and Restrictions