Check Availability
  • JOHNSON 

    Carpenter Pencil/Crayon Sharpener

  • Item # 1TDZ2
  • Mfr. Model # 300B-50
Carpenter Pencil/Crayon Sharpener
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TDZ2
Mfr. Model # 300B-50
UNSPSC #44121705
Catalog Page 881
Shipping Weight 0.04 lbs
Country of Origin China *
Item Pencil/Crayon Sharpener
Length (In.) 3
Width (In.) 1
Lead Type All
Body ABS Plastic
Features Stainless Steel Blades, Top Hole For Keychain
For Use With Carpenter's Pencils and Lumber Crayons
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions