Check Availability
  • JOHNSON CONTROLS 

    Zone Controller, LCD, For BACnet System

  • Item # 20XH69
  • Mfr. Model # TEC2647Z-3+PIR
Zone Controller,  LCD,  For BACnet System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rooftop controller provides a proportional 0 to 10 VDC control output to the bypass damper of a rooftop unit based on the sensed pressure in the duct, and controls up to two stages of heating and cooling.
Show More Close
 

Technical Specifications

Item # 20XH69
Mfr. Model # TEC2647Z-3+PIR
UNSPSC #41112209
Shipping Weight 0.25 lbs
Country of Origin Canada *
Item Zone Controller
Type Zone Controller + PIR
Voltage 19 to 20 VAC
Connection Screw Terminals
Inputs 4
Outputs 3
Display LCD
Dimensions 4-15/16"H x 3-3/8"W x 1-3/8"D
Features BACnet MSTP
For Use With BACnet System
Agency Compliance UL, C-UL, CE, C-Tick, BTL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In