Check Availability
  • JOHNSON CONTROLS 

    Thermostat Cover, w/Mounting Hdwr

  • Item # 20RF69
  • Mfr. Model # T-4002-2132
Thermostat Cover, w/Mounting Hdwr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20RF69
Mfr. Model # T-4002-2132
UNSPSC #41112209
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Thermostat Cover
Mounting Style Vertical, No Thermometer, No Windows
Color Nickel
For Use With JCI T-4000 Series Pneumatic Thermostats
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.