Check Availability
  • JOHNSON CONTROLS 

    Thermostat Controller,19 to 30VAC

  • Item # 53WM82
  • Mfr. Model # TEC3612-01-000
Thermostat Controller,19 to 30VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53WM82
Mfr. Model # TEC3612-01-000
UNSPSC #41112209
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Thermostat Controller
Type Wireless
Voltage 19 to 30VAC
Connection Screw Terminals
Inputs Power, Ethernet
Outputs Analog
Dimensions 5"H x 6"W x 2" D
Control Type Two Outputs On/Off or Floating, Zoning
Features Suitable for Standalone or BACnet MS/TP Operation, Field-Selectable
Compatible With MAP Gateway, Vera(TM) Smart Building Hub
Includes Mounting Base
For Use With BACnet System, N2 Networked Devices
Agency Compliance UL 60730
* This product's country of origin is subject to change

Compliance and Restrictions