Check Availability
  • JOHNSON CONTROLS 

    Thermostat Controller, For BACnet System

  • Item # 20XH16
  • Mfr. Model # TEC2047-4
Thermostat Controller, For BACnet System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Options include wired protocols, BACnet® MS/TP, N2, and LonWorks®. Wireless options include ZigBee® via a BACnet IP Coordinator. May be used with rooftop units (with and without economizers), heat pumps, and single- and multi-stage heating/cooling equipment. Provides control of various 2- and 4-pipe fan coil equipment, and have options for 1 to 3 speeds of fan control. Offers additional application flexibility by providing advanced control signals – proportional 0 to 10 VDC, on/off, or floating and dehumidification capabilities.
Show More Close
 

Technical Specifications

Item # 20XH16
Mfr. Model # TEC2047-4
UNSPSC #41112209
Shipping Weight 0.25 lbs
Country of Origin Canada *
Item Thermostat Controller
Type Wireless
Voltage 24
Connection Screw Terminals
Inputs 3
Outputs 6
Display LCD
Dimensions 4-15/16"H x 3-3/8"W x 1-1/8"D
Building Type Commercial
Control Type Two Outputs Proportional
Features Wireless BACnet
For Use With ZigBee Wireless Systems
Agency Compliance UL, C-UL
* This product's country of origin is subject to change

Compliance and Restrictions