Check Availability
  • JOHNSON CONTROLS 

    Temperature Temperature Display Module, For Use With: Use for Temperature Indication (Local or Remot

  • Item # 20XJ54
  • Mfr. Model # D350BA-1C
Temperature Temperature Display Module, For Use With: Use for Temperature Indication (Local or Remot
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Johnson Controls System 350™ modular unit provides On/Off and proportional temperature, humidity, and pressure control, and temperature reset.
Show More Close
 

Technical Specifications

Item # 20XJ54
Mfr. Model # D350BA-1C
UNSPSC #41112209
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item Temperature Display Module
Type Temperature
For Use With Use for Temperature Indication (Local or Remote) in Conjunction with any A350
Color Blue
Height (In.) 5
Width (In.) 2-13/32
Depth (In.) 2-13/32
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In