Check Availability
  • JOHNSON CONTROLS 

    Temperature Sensor, Adjustable

  • Item # 36P629
  • Mfr. Model # TE-6315P-1
Temperature Sensor, Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Temperature sensor helps provide an economical solution for a wide variety of temperature sensing needs. It is designed with a Humidity All-Polymer™ sensor construction that helps improve resistance to chemical corrosion. It also features innovative TrueRH™ circuitry and a calibration process for True±2 or 3% humidity sensing accuracy and reliability.
Show More Close
 

Technical Specifications

Item # 36P629
Mfr. Model # TE-6315P-1
UNSPSC #41112215
Catalog Page 3027
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Temperature Sensor
Type Nickel 1k ohm, Adjustable, Plastic
For Use With Any BAS/DDC System
* This product's country of origin is subject to change

Compliance and Restrictions