Check Availability
  • JOHNSON CONTROLS 

    Temperature Sensor, For Use With: TE-6313P-1

  • Item # 36P617
  • Mfr. Model # TE-6300-603
Temperature Sensor, For Use With: TE-6313P-1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Temperature sensor helps provide an economical solution for a wide variety of temperature sensing needs. It is designed with a Humidity All-Polymer™ sensor construction that helps improve resistance to chemical corrosion. It also features innovative TrueRH™ circuitry and a calibration process for True±2 or 3% humidity sensing accuracy and reliability.
Show More Close
 

Technical Specifications

Item # 36P617
Mfr. Model # TE-6300-603
UNSPSC #41112209
Catalog Page 3027
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Temperature Sensor
For Use With TE-6313P-1
Color Gray
Height (In.) 3
Length (In.) 36
Dia. (In.) 1/4
Operating Temp. Range (F) -40 to 150
Nominal Sensor Ohms @ 75F 1k
Sensor Type 1k ohm Nickel
* This product's country of origin is subject to change

Compliance and Restrictions