Check Availability
  • JOHNSON CONTROLS 

    Temperature Sensor,Nickel 1k ohm

  • Item # 20XG79
  • Mfr. Model # TE-6000-11
Temperature Sensor,Nickel 1k ohm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bult-in program library can be customized with site-specific and application-specific requirements. Wire clamp 14-22 AWG connection. Wall mount.
Show More Close
 

Technical Specifications

Item # 20XG79
Mfr. Model # TE-6000-11
UNSPSC #41112209
Catalog Page 3027
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Temperature Sensor
Type Nickel 1k ohm
For Use With Any BAS/DDC System
* This product's country of origin is subject to change

Compliance and Restrictions