Check Availability
  • JOHNSON CONTROLS 

    Refrigeration Control, -40 to 150 Deg F

  • Item # 20XJ52
  • Mfr. Model # C450SPN-1C
Refrigeration Control, -40 to 150 Deg F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XJ52
Mfr. Model # C450SPN-1C
UNSPSC #41112209
Catalog Page 3026
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Refrigeration Control
Type Heating/Cooling/Pressure/Humidity
Switch Action 1 Opens on Rise, 1 Closes on Rise
Control Range (F) -40 Degrees to 150 Degrees
Height (In.) 5
Width (In.) 2-13/32
Depth (In.) 2-3/8
Application Temperature, Pressure and/or Humidity
Agency Compliance UL, C-UL listed
For Use With Suitable for Temperature Control in Heating, Cooling Applications
* This product's country of origin is subject to change

Compliance and Restrictions