Check Availability
  • JOHNSON CONTROLS 

    Refrigeration Control, 20 to 30VAC

  • Item # 20XJ51
  • Mfr. Model # C450RBN-3C
Refrigeration Control, 20 to 30VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XJ51
Mfr. Model # C450RBN-3C
UNSPSC #41112209
Catalog Page 3026
Shipping Weight 0.46 lbs
Country of Origin Mexico *
Item Refrigeration Control
Type Heating/Cooling/Pressure/Humidity
Switch Type SPDT
Switch Action 1 Opens on Rise, 1 Closes on Rise
Control Range (F) -40 Degrees to 150 Degrees
Height (In.) 5
Width (In.) 2-13/32
Depth (In.) 2-3/8
Voltage 20 to 30VAC
Full Load Amps 16
Pilot Duty Contacts (VA) 125VA
Application Temperature, Pressure and/or Humidity
Agency Compliance UL, C-UL listed
For Use With Suitable for Temperature Control in Heating, Cooling Applications
* This product's country of origin is subject to change

Compliance and Restrictions