Check Availability
Refrigeration Control,20 to 30VAC
  • JOHNSON CONTROLS 

    Refrigeration Control,20 to 30VAC

  • Item # 20XJ50
  • Mfr. Model # C450CPW-100C
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20XJ50
Mfr. Model # C450CPW-100C
UNSPSC #41112209
Shipping Weight 0.43 lbs
Country of Origin Mexico *
Item Refrigeration Control
Type Heating/Cooling/Pressure/Humidity
Switch Action 1 Opens on Rise, 1 Closes on Rise
Control Range (F) -40 Degrees to 150 Degrees
Height (In.) 5
Width (In.) 2-13/32
Depth (In.) 2-3/8
Voltage 20 to 30VAC
Full Load Amps 16
Pilot Duty Contacts (VA) 125VA
Application Temperature, Pressure and/or Humidity
Agency Compliance UL, FCC, IC, CE, C-Tick
For Use With Suitable for Temperature Control in Heating, Cooling Applications
Includes PENN A99 Temperature Sensor

* This product's country of origin is subject to change

Compliance and Restrictions