Check Availability
  • JOHNSON CONTROLS 

    Proportional/Integral Proportional Plus Integral Temperature Stage Module, For Use With: A350 Temper

  • Item # 20XJ73
  • Mfr. Model # S350PQ-1C
Proportional/Integral Proportional Plus Integral Temperature Stage Module, For Use With: A350 Temper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Johnson Controls System 350™ modular unit provides On/Off and proportional temperature, humidity, and pressure control, and temperature reset.
Show More Close
 

Technical Specifications

Item # 20XJ73
Mfr. Model # S350PQ-1C
UNSPSC #41112209
Shipping Weight 0.77 lbs
Country of Origin Mexico *
Item Proportional Plus Integral Temperature Stage Module
Type Proportional/Integral
For Use With A350 Temperature Control
Color Blue
Height (In.) 5"
Width (In.) 2-13/32"
Depth (In.) 2-13/32"
* This product's country of origin is subject to change

Compliance and Restrictions