Check Availability
  • JOHNSON CONTROLS 

    Proportional Electric Ball Valve Actuator, 60 sec. Cycle Time, 35 in.-lb. Torque

  • Item # 41P693
  • Mfr. Model # VA9104-GGA-2S
Proportional Electric Ball Valve Actuator, 60 sec. Cycle Time, 35 in.-lb. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P693
Mfr. Model # VA9104-GGA-2S
UNSPSC #31251501
Shipping Weight 1.77 lbs
Country of Origin Mexico *
Item Electric Ball Valve Actuator
Voltage 24VAC
Signal Type Proportional
Torque 35 in.-lb.
Cycle Time 60 sec.
Ambient Temp. Range To 140 Degrees F
Type of Actuator Non-Spring Return
Stroke Deg. 90
Height 2"
Width 5"
Depth 2-3/4"
Electrical Connections Cable
Power Consumption 2.1VA
For Use With VG 1000 Ball Valves
Includes Valve Linkage
* This product's country of origin is subject to change

Compliance and Restrictions