Check Availability
  • JOHNSON CONTROLS 

    Proportional Electric Ball Valve Actuator, 150 sec. Cycle Time, 70 in.-lb. Torque

  • Item # 20XJ04
  • Mfr. Model # VA9208-GGA-2
Proportional Electric Ball Valve Actuator, 150 sec. Cycle Time, 70 in.-lb. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XJ04
Mfr. Model # VA9208-GGA-2
UNSPSC #31251505
Shipping Weight 4.22 lbs
Country of Origin Mexico *
Item Electric Ball Valve Actuator
Voltage 24
Signal Type Proportional
Torque 70 in.-lb.
Cycle Time 150 sec.
Ambient Temp. Range -40 Degrees to 140 Degrees F
Type of Actuator Spring Return
Stroke Deg. 95
Height 3-13/32"
Width 3-29/32"
Depth 7-13/32"
Electrical Connections Cable
Power Consumption 7.9 VA
Enclosure Rating NEMA 2
Mounting Direct Mount
For Use With JCI VG1000 Ball Valve
Includes Factory Mounted Valve Linkage
Standards UL, CE, C-Tick
* This product's country of origin is subject to change

Compliance and Restrictions