Check Availability
  • JOHNSON CONTROLS 

    Proportional Electric Ball Valve Actuator, 65 sec. Cycle Time, 21.5 in.-lb. Torque

  • Item # 20XH94
  • Mfr. Model # VA-7482-0312
Proportional Electric Ball Valve Actuator, 65 sec. Cycle Time, 21.5 in.-lb. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XH94
Mfr. Model # VA-7482-0312
UNSPSC #31251505
Shipping Weight 0.7 lbs
Country of Origin Italy *
Item Electric Ball Valve Actuator
Voltage 24
Signal Type Proportional
Torque 21.5 in.-lb.
Cycle Time 65 sec.
Ambient Temp. Range 35 Degrees to 122 Degrees F
Type of Actuator Non-Spring Return
Stroke Deg. 13/64
Height 2-3/4"
Width 1-13/16"
Depth 2-29/32"
Electrical Connections Cable
Power Consumption 7 VA
Enclosure Rating NEMA 1
Mounting Direct Mount
For Use With VG4000 or VG5000 Series Zone Valves
Standards UL, CE
* This product's country of origin is subject to change

Compliance and Restrictions