Check Availability
  • JOHNSON CONTROLS 

    Proportional Electric Ball Valve Actuator, 92 sec. Cycle Time, 675 in.-lb. Torque

  • Item # 20XH90
  • Mfr. Model # VA-3100-HGC
Proportional Electric Ball Valve Actuator, 92 sec. Cycle Time, 675 in.-lb. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XH90
Mfr. Model # VA-3100-HGC
UNSPSC #31251505
Shipping Weight 12.6 lbs
Country of Origin Germany *
Item Electric Ball Valve Actuator
Voltage 24
Signal Type Proportional
Torque 675 in.-lb.
Cycle Time 92 sec.
Ambient Temp. Range 14 Degrees to 122 Degrees F
Type of Actuator Non-Spring Return
Stroke Deg. 1-21/32
Height 12-3/32"
Width 7-5/16"
Depth 6-17/32"
Auxiliary Switch Type 2 SPDT
Electrical Connections Screw Terminals
Power Consumption 18 VA
Enclosure Rating NEMA 1
Mounting Direct Mount
For Use With VG2000 Valves
Standards UL, CE
* This product's country of origin is subject to change

Compliance and Restrictions