Check Availability
  • JOHNSON CONTROLS 

    Pressure Switch, SPST, Auto, Threaded

  • Item # 20RG45
  • Mfr. Model # P100CA-2C
Pressure Switch, SPST, Auto, Threaded
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Produces an analog signal based on the sensed pressure. Ideal for use in air conditioning and commercial refrigeration applications.
Show More Close
 

Technical Specifications

Item # 20RG45
Mfr. Model # P100CA-2C
UNSPSC #39121506
Catalog Page 3016
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Pressure Switch
Type Encapsulated
Switch Type SPST
Switch Action Opens On High Pressure
Close (PSI) 325
Open (PSI) 425
Reset Auto
Pressure Connection 1/4" SAE Female Flare with Depressor
Mounting Direct
Connection Threaded
Enclosure Encapsulated
Function Single
Application High Pressure Applications
* This product's country of origin is subject to change

Compliance and Restrictions