Check Availability
  • JOHNSON CONTROLS 

    Power Meter, 43 to 416VAC Wye, 20 to 721VAC Delta Input Voltage, 3 Phase, 1 Amps, Accuracy: ±0.20%

  • Item # 29YK38
  • Mfr. Model # EM-3850-01-WF00
Power Meter, 43 to 416VAC Wye, 20 to 721VAC Delta Input Voltage, 3 Phase, 1 Amps, Accuracy: ±0.20%
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This surface-mount electrical sub-meter features LED display. It is designed for industrial environments.
Show More Close
 

Technical Specifications

Item # 29YK38
Mfr. Model # EM-3850-01-WF00
UNSPSC #41113708
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Power Meter
Display LED
Mounting Surface
Input Voltage 43 to 416VAC Wye, 20 to 721VAC Delta
Amps 1
Accuracy +/-0.20%
Measures Volts, Amps, Energy, Harmonics and Limits
Enclosure Rating NEMA 12
Hz 50
Meter Range 43 to 416VAC Wye, 20 to 721VAC Delta
Phase 3
Operating Temp. Range -4 Degrees to 158 Degrees F
Height 7.60"
Width 7.90"
Depth 3.20"
Standards IEC62053-22 (0.2% accuracy), ANSI C12.20 (0.2% accuracy), ANSI (IEEE) C37.90.1 Surge withstand, ANSI C62.41 (Burst), EN61000-6-2 - Immunity for Industrial Environments: 2005, EN61000-6-4 - Emission Standards for Industrial Environments: 2007, EN61326-1 EMC Requirements 2006, UL 61010-1
Features Ability to Set Minimum and Maximum Amps
Interface Wi-Fi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms