Check Availability
  • JOHNSON CONTROLS 

    Power Meter, 29 to 416VAC Wye, 20 to 721VAC Delta Input Voltage, 3 Phase, 5 Amps, Accuracy: ±0.20%

  • Item # 29YK24
  • Mfr. Model # EM-2750-05-D000
Power Meter, 29 to 416VAC Wye, 20 to 721VAC Delta Input Voltage, 3 Phase, 5 Amps, Accuracy: ±0.20%
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This socket-type electrical sub-meter features LED display. It is designed for industrial environments.
Show More Close
 

Technical Specifications

Item # 29YK24
Mfr. Model # EM-2750-05-D000
UNSPSC #41113708
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Power Meter
Display LED
Mounting DIN Rail
Input Voltage 29 to 416VAC Wye, 20 to 721VAC Delta
Amps 5
Accuracy +/-0.20%
Measures Volts, Amps
Enclosure Rating NEMA 12
Hz 50
Meter Range 29 to 416VAC Wye, 20 to 721VAC Delta
Phase 3
Operating Temp. Range -4 Degrees to 158 Degrees F
Height 4.85"
Width 4.85"
Depth 4.25"
Standards UL, cULus, ANSI C12.16
Interface BACnetIP
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms