Check Availability
  • JOHNSON CONTROLS 

    On-Off Electric Ball Valve Actuator, 55 to 71 sec. Cycle Time, 70 in.-lb. Torque

  • Item # 20XJ02
  • Mfr. Model # VA9208-BAA-3
On-Off Electric Ball Valve Actuator, 55 to 71 sec. Cycle Time, 70 in.-lb. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XJ02
Mfr. Model # VA9208-BAA-3
UNSPSC #31251505
Shipping Weight 4.37 lbs
Country of Origin Mexico *
Item Electric Ball Valve Actuator
Voltage 120
Signal Type On-Off
Torque 70 in.-lb.
Cycle Time 55 to 71 sec.
Ambient Temp. Range -40 Degrees to 140 Degrees F
Type of Actuator Spring Return
Stroke Deg. 95
Height 3-13/32"
Width 3-29/32"
Depth 7-13/32"
Electrical Connections Cable
Power Consumption 6 VA
Enclosure Rating NEMA 2
Mounting Direct Mount
For Use With JCI VG1000 Ball Valve
Includes Factory Mounted Valve Linkage
Standards UL, CE, C-Tick
* This product's country of origin is subject to change

Compliance and Restrictions