Check Availability
  • JOHNSON CONTROLS 

    On-Off Electric Ball Valve Actuator, 10 sec. Cycle Time, 20.2 in.-lb. Torque

  • Item # 20XH91
  • Mfr. Model # VA-7010-8001
On-Off Electric Ball Valve Actuator, 10 sec. Cycle Time, 20.2 in.-lb. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XH91
Mfr. Model # VA-7010-8001
UNSPSC #31251505
Shipping Weight 1.25 lbs
Country of Origin Mexico *
Item Electric Ball Valve Actuator
Voltage 24
Signal Type On-Off
Torque 20.2 in.-lb.
Cycle Time 10 sec.
Ambient Temp. Range 35 Degrees to 122 Degrees F
Type of Actuator Non-Spring Return
Stroke Deg. 1/8
Height 2-29/32"
Width 2-29/32"
Depth 2-5/8"
Electrical Connections 20" Wire
Power Consumption 7 VA
Enclosure Rating NEMA 1
Mounting Direct Mount
For Use With VG5000 valves
Standards UL, CE
* This product's country of origin is subject to change

Compliance and Restrictions