Check Availability
  • JOHNSON CONTROLS 

    Lube Oil Control, 6.5 PSI, 120/240

  • Item # 40G335
  • Mfr. Model # P145NCB-82C
Lube Oil Control, 6.5 PSI, 120/240
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This oil pressure control from Johnson is for use with noncorrosive refrigerants. It is nonadjustable and provides dependable, low-lube oil pressure.
Show More Close
 

Technical Specifications

Item # 40G335
Mfr. Model # P145NCB-82C
UNSPSC #39121506
Catalog Page 3018
Shipping Weight 2.45 lbs
Country of Origin Mexico *
Item Lube Oil Control
Type Electromechanical
Pressure Range (PSI) Fixed 6.5
Time Delay (Sec.) 45
Voltage 120/240
Pressure Connection 1/4" Male Flare
Height (In.) 3-1/4
Width (In.) 5-5/8
Depth (In.) 2-3/8
For Use With Non-Corrosive Refrigerants
Includes Universal Mounting Bracket and Alarm Wire
* This product's country of origin is subject to change

Compliance and Restrictions