Check Availability
  • JOHNSON CONTROLS 

    Indoor Temperature Sensor, For Use With: T600 and TEC Series

  • Item # 20RG66
  • Mfr. Model # SEN-600-4
Indoor Temperature Sensor, For Use With: T600 and TEC Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20RG66
Mfr. Model # SEN-600-4
UNSPSC #41112209
Shipping Weight 0.62 lbs
Country of Origin Canada *
Item Temperature Sensor
Type Indoor
For Use With T600 and TEC Series
Color White
Height (In.) 5
Width (In.) 4
Depth (In.) 1
Operating Temp. Range (F) 32 Degrees to 122 Degrees
Nominal Sensor Ohms @ 75F 10K
Sensor Type Temperature
Terminal Designations RS,Scom,AUX,C,D1
* This product's country of origin is subject to change

Compliance and Restrictions