Check Availability
  • JOHNSON CONTROLS 

    Humidity Stage Module

  • Item # 20XJ74
  • Mfr. Model # S351AA-1C
Humidity Stage Module
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Johnson Controls System 350™ modular unit provides On/Off and proportional temperature, humidity, and pressure control, and temperature reset.
Show More Close
 

Technical Specifications

Item # 20XJ74
Mfr. Model # S351AA-1C
UNSPSC #41112106
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item Humidity Stage Module
Mounting Surface or DIN rail
Switch Type SPDT
Height (In.) 5
Width (In.) 2-13/32
Depth (In.) 2-13/32
Agency Compliance UL E27734, cUL E27734
* This product's country of origin is subject to change

Compliance and Restrictions