Check Availability
  • JOHNSON CONTROLS 

    Globe Valve,3-Way Mixing,1/2 In,Sweat

  • Item # 41P955
  • Mfr. Model # VG7872GT
Globe Valve,3-Way Mixing,1/2 In,Sweat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P955
Mfr. Model # VG7872GT
UNSPSC #40141611
Shipping Weight 1.86 lbs
Country of Origin Mexico *
Item Globe Valve Less Actuator
Body Material Bronze
Valve Design 3-Way Mixing
Connection Type Sweat
Connection Size 1/2"
Trim Material Brass
Coefficient of Volume 4.6
Safe Working Steam Pressure 38 psi
Safe Working Water Pressure 308 psi
Max. Water Temp. 284 Degrees F
Height 4-3/4"
Width 4-3/16"
Depth 1-5/8"
For Use With M9000 Series Actuators and Pneumatic Actuators
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions