Check Availability
  • JOHNSON CONTROLS 

    Globe Valve,3-Way Mixing,1/2 In,(F)NPT

  • Item # 41P943
  • Mfr. Model # VG7844CT
Globe Valve,3-Way Mixing,1/2 In,(F)NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bronze globe valve is electric actuated and is designed to accurately regulate the flow of water or steam in response to the demand of controller in heating, ventilating, and air conditioning systems.
Show More Close
 

Technical Specifications

Item # 41P943
Mfr. Model # VG7844CT
UNSPSC #40141611
Shipping Weight 2.16 lbs
Country of Origin Mexico *
Item Globe Valve Less Actuator
Body Material Bronze
Valve Design 3-Way Mixing
Connection Type (F)NPT
Connection Size 1/2"
Trim Material Stainless Steel
Coefficient of Volume 0.73
Safe Working Steam Pressure 100 psi
Safe Working Water Pressure 308 psi
Max. Water Temp. 338 Degrees F
Height 4-3/4"
Width 3"
Depth 1-5/8"
For Use With M9000 Series Actuators and Pneumatic Actuators
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions